A modern classic is the smart choice for your office. This Alera® chair combines a breathable mesh back with a cushioned mesh seat and adjustable lumbar support for personalized comfort. Designed and scaled with the petite user in mind. The waterfall seat edge alleviates pressure behind the knees, enhancing circulation during long work sessions.
Alera Etros Series Mesh Mid-Back Petite Swivel/Tilt Chair, Supports Up To 275 Lbs, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 25-3/5 in |
| Height | 40-1/7 in |
| Weight Capacity | 275 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 15-3/4 in |
| Seat Height | 17-3/4 - 21-2/3 in |
| Min Seat Height | 17-3/4 in |
| Max Seat Height | 21-2/3 in |
| Base | 5-Star Base |
| Max Back Height | 20-1/8 in |
| Caster Diameter | 2 in |
| Back Width | 17-1/3 in |
Product Details
| Back Color Family | Black |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Back Material | Mesh |
| Arm Type | Adjustable |
| Brand | Alera |
| Type | Office Chair |
| Color | Black |
| Caster Type | Hard |
| Seat Color Family | Black |
| Description | Chairs/Stools-Office Chairs |
| Frame Material | Fabric |
| Back Type | Mid Back |
| Seat Material | Fabric |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards |