Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275025

MPN #: R728RD

Aluminum Rollator with 7.5" Casters, Red

Product Description
Aluminum Rollator, Fold-Up and Removable Back Support, Padded Seat, 7.5" Casters, Red

If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for travelling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Drive's Aluminum Rollator with Fold Up and Removable Back Support is the perfect unit to suit your needs and your style. It's designed and built for maximum comfort, durability, and ease of use with quick folding ability and simple handle height and angle adjustment. It has a seamless padded seat for maximum seated comfort. The backrest is also padded and the large wheels ensure smooth travel over a variety of different terrains. It even has a convenient, zippered pouch for privately and securely carrying items with you on the go.

Features and Benefits
  • Comes with new seamless padded seat
  • Zippered pouch under seat for added privacy and security of personal items
  • 7.5" Black non-marring tires are ideal for indoor and outdoor use
  • Removable, hinged, padded backrest can be folded up or down
  • Easy-to-use deluxe loop locks
  • Brakes with serrated edges provide firm hold
  • Ergonomic handles are easy to grip and are adjustable
Product Specifications
  • Actual Product Weight: 14 lbs
  • Casters: 7.5"
  • Handle Height (Max): 38"
  • Handle Height (Min): 33"
  • Number of Wheels: 4
  • Overall Product Height: 33"
  • Overall Product Length: 28"
  • Overall Product Width: 24"
  • Primary Product Material: Aluminum
  • Seat Depth: 12"
  • Seat Width: 14"
  • Seat to Floor Height: 23"
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


PRICE
$169.95

1
1
Expected on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width24 in
Height33 - 38 in
Weight Capacity300 lbs
Weight14 lbs
Seat Width14 in
Seat Depth14 in
SizeStandard
Handle Height33 - 38 in

Product Details

TypeRollator
ColorRed
Casters7.5" Casters
DescriptionAluminum Rollator with 7.5" Casters
Package Quantity1
Manufacturers Part NumberR728RD
BrandDrive Medical

Warranty

WarrantyLifetime Limited