Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221223

MPN #: CA-5-14

Vestil™ Aluminum Mini Carousel, 500 lb. Capacity, 13-13/16" Dia.

Product Description
The Aluminum mini carousel is designed for efficient loading and unloading operations. With an aluminum construction, the carousel rings can be placed on an existing work bench, scissor table, or even place on the floor. Sealed roller bearings are also included.

Features:
  • Manually rotating top ring will rotate 360 degrees
  • Aluminum rings are flat for precision
  • Internally sealed roller bearings and guide rollers provide long lasting use
  • Four guide rollers keep the rings aligned


PRICE
$49.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-13/16 in
Width13-13/16 in
Height5/8 in
Weight3 lbs
Carousel Outside Diameter13-13/16 in
Max Weight Capacity500 lbs
Carousel Usable Diameter13-13/16 in

Product Details

Assembly RequiredNo
TypePallet Carousel
ColorSilver
Weight Capacity Range500 lbs
ControlHand Operated
MaterialAluminum
OperationManual
Manufacturers Part NumberCA-5-14
ShapeRound
BrandVestil

Warranty

Warranty90 days