Labelmate USA Automatic Rewinder for Rolls Up To 6-1/2"W & 11" Dia., 110-12V
Write a Review
|
Questions & Answers (0)
Product Description
The CAT-3-ACH employs a adjustable core holder enabling the use of varying core sizes. With various core sizes, label widths, roll diameters and options to choose, there is a rewinder to fit any job you may have.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
PRICE
$1,099.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Depth | 11 in |
| Weight | 20.5 lbs |
| Roll Core | 1 - 4 in |
| Max Material Width | 6-1/2 in |
| Min Material Width | 1/4 in |
| Feed Rate | 244 in |
| Roll Diameter | 11 in |
Product Details
| Type | Rewinder |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 110 - 12 V |
| Material | Aluminum, Plastic, Steel |
| Description | Variable Speed Rewinder With Constant Adjustable Torque & 2 Label Flanges |
| Manufacturers Part Number | CAT-3-ACH |
| Core Holders | No |
| Brand | Labelmate USA |
Warranty
| Warranty | 5 yr |