SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Axis Cutting Disk for Expert 205 Food Processor - Slice, 1mm

Axis Cutting Disk for Expert 205 Food Processor - Slice, 1mm

Item #: WBB217826

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$180.00 up to 45% OFF

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waring WFP11S - Food Processor Commercial 2-1/2 Quart

Waring WFP11S - Food Processor Commercial 2-1/2 Quart

Waring WCG75 - Pro Prep Chopper Grinder 3/4 Quart, 3/4 HP, High Speed, 120V

Waring WCG75 - Pro Prep Chopper Grinder 3/4 Quart, 3/4 HP, High Speed, 120V

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® Countertop Microwave Oven With KeyPad Control, 1000 Watts, 1.1 Cu. Ft.

Nexel® Countertop Microwave Oven With KeyPad Control, 1000 Watts, 1.1 Cu. Ft.

Axis Cutting Disk for Expert 205 Food Processor - Slice, 1mm

This Axis Cutting Disk is for use with the Expert 205 Food Processor - Slice, 1mm.

Weights & Dimensions

  • Slice Thickness 1
  • Blade Diameter 8 in

Product Details

  • Brand Axis
  • Description Slice
  • Material Plastic Cover w/Steel Blade
  • Manufacturers Part Number E1
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Axis Cutting Disk for Expert 205 Food Processor - Slice, 1mm

Axis Cutting Disk for Expert 205 Food Processor - Slice, 1mm

Item #: WBB217826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant