Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Axis Cutting Disk for Expert 205 Food Processor - Slice, 4mm

Axis Cutting Disk for Expert 205 Food Processor - Slice, 4mm

Item #: WBB217830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$180.00 up to 45% OFF

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Axis Cutting Disk for Expert 205 Food Processor - Slice, 4mm

This Axis Cutting Disk is for use with the Expert 205 Food Processor - Slice, 4mm .

Weights & Dimensions

  • Slice Thickness 4
  • Blade Diameter 8 in

Product Details

  • Brand Axis
  • Description Slice
  • Material Plastic Cover w/Steel Blade
  • Manufacturers Part Number E4
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Axis Cutting Disk for Expert 205 Food Processor - Slice, 4mm

Axis Cutting Disk for Expert 205 Food Processor - Slice, 4mm

Item #: WBB217830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant