- Battery powered siphon pump
- Constructed from durable non-corrosive plastic
- Transfers fuel fast
- Easy to use
- 1 year limited warranty
Dyna-Glo Battery Operated Kerosene Siphon Pump
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.50
This product will be restocked by Jul 22, 2099
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 2 in |
| Height | 22-1/2 in |
| Weight | 0.4 lbs |
| Hose Length | 24 in |
Product Details
| Type | Siphon Pump |
| Material | Plastic |
| Color | White |
| Manufacturers Part Number | DH-20 |
| For Use With | Kerosene Heaters |
| Brand | Dyna-Glo |
Warranty
| Warranty | 1 yr |