- This sit to stand lift features fast actuator speeds for safe and efficient lifting
- Low-profile base legs slide easily under furniture
- Easy-to-use, battery-operated base spreader
- Controls are easy-to-operate and common between lifts
Medline Battery Powered Stand Assist Lift, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,169.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lb |
| Base Height | Powered base in |
| Boom Height | Adjustable lift arm in |
| Base Clearance | Low-profile base |
Product Details
| Type | Stand Assist Lift |
| Color | White |
| Casters | Locking casters |
| Style | Powered Stand Assist |
| Material | Steel |
| Description | Battery powered sit-to-stand lift for partial weight-bearing patients |
| Package Quantity | 1 Each |
| Manufacturers Part Number | MDS500SA |
| Cradle Points | Stand assist hooks |
| Design | Sit-to-Stand Lift |
| Brand | Medline |