Associated Equipment Load Switch For 6026 Tester
Questions & Answers (0)
Specifications
Product Details
| Components | Rocker Switch Only |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Load Switch For 6026 Tester |
| Color | Black |
| Manufacturers Part Number | 900109 |
| Brand | Associated Equipment |
Related Products
Electrical Stability System (ESS™) Technology turns ESS6011 into a stable power supply for extended service procedures or Re-flashes. Nominal 13.7V DC output. Program for deep discharge recovery of flooded batteries. Patented diagnostics indicate weak or defective battery. Charges all types of 12/24 Volt batteries. Designed for AGM, Gel Cell, Sealed and standard flooded batteries including Spiral Cell, Orbital™ or Optima™ Batteries. Dead battery override control. "Safe In Any Weather' operation. CSA Listed.
Produce more accurate results with this 130 amp digital battery load tester. Other features include: ripple detection light, alternator test lead, dual jaw load clamp design, state of charge, battery load test, starter test, charging system test, alternator ripple test. Includes test leads. Features and Benefits: Large, easy to read display Unique clamp design; side clamp mount Compact, lightweight design is rugged enough for everyday testing of 6 and 12 volt batteries Comfortable, easy-to-grip, ergonomic handle 0-16 volt range
Designed with the highest quality and versatility in mind. Interprets data from the charging/starting system on easy-to-read LED display voltmeter and ammeter. Also shows +/- Amps for easy diagnosis of current leakage problems. The 500 Amp carbon pile variable load capability provides accurate load testing for up to 1000 CCA batteries. Circuits protected against reverse voltages due to incorrect hookup. "LOAD ON' light indicates the load is activated. Spring loaded to shut-off automatically. MADE IN USA.
Associated 6001A is the highest performance fast charger on the market that is designed to meet the needs of the most demanding professionals. Features & Benefits: Includes automatic reset AC and DC circuit breakers Patented stop/go light and automatic timer Heavy duty chrome plated handle and rugged 7" tires Comes with a 5 year limited warranty
Program for Deep Discharge Recovery of Flooded Batteries. Patented diagnostics indicate weak or defective battery. Designed for 12 Volt AGM, Gel Cell, Sealed and Standard Flooded Batteries including Spiral Cell, Orbital™ or Optima™ batteries. Battery Selector Switch - Sealed / Flooded / ESS Flash. CSA Listed. Made in the U.S.A. Features: Micro-Processor Control 40 Amp Bench Charger/Power Supply Electrical Stability System (ESST) Technology provides stable power supply for extended service procedures or re-flashes 45A Stable Power Supply for drivability diagnostics, Nominal 13.7V ...