NOCO Boost Max 12V 5250A Jump Starter
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14.174 in |
| Width | 19.49 in |
| Height | 10.514 in |
| Weight | 21.6 lbs |
Product Details
| Voltage | 12 V |
| Description | Boost Max 12V 5250A Jump Starter |
| Color | Black |
| Series | Boost Jump Starters |
| Manufacturers Part Number | GB250 |
| Amperage | 5250 A |
| Brand | Noco |
Compliance & Certifications
| Certifications | cETL |
Related Products
The XGC4 56-Watt XGC Power Adapter is a power supply for rapidly recharging NOCO Boost and Boost Max UltraSafe Lithium Jump Starters. Engineered to safely and efficiently recharge GB70, GB150, GB250+, GB251+ and GB500+ up to five times faster than traditional USB wall or car chargers. Features: Charges five times faster than using a traditional 2-amp USB wall or car charger A high-frequency, high-efficiency power supply engineered for efficient energy transfer Includes a 56-watt power adapter, plus 4 cord sets for Australia, Europe, North America, and United Kingdom Includes: (1) XGC4 56W ...
The The GB150 is a portable lithium-ion battery jump starter pack that delivers 3,000-amps for jump starting a dead battery in seconds. It features a patented safety technology that provides spark-proof connections and reverse polarity protection making safe and easy for anyone to use. It's a powerful battery booster that doubles as a portable power source for recharging USB devices, like a smartphone, tablet and more, or powering 12-volt devices, like a tire inflator, power inverter and much more. Designed for a car, boat, RV, truck and more with both gas engines up to 9.0L and diesel ...
New from Schumacher's ProSeries jump starter line, the DSR119 Jump Starter brings powerful performance. It's great for jump starting 12V batteries, providing 280 cranking amps and 225 cold cranking amps. The polypropylene case, plastic clamps and an improved, high-output AGM battery set this unit apart from the competition. Solid performance, design and long-lasting durability make the DSR119 the choice for professionals. Features High-output AGM battery - for 12V systems Rust and corrosion-proof case 12-Volt DC Power Outlet to power 12 v devices & recharge unit while driving. Smart Eco ...
The NOCO® GBC010 12V Accessory Kit connects directly to the NOCO® Boost jump starter's XGC IN and OUT ports. Easily power your favorite 12-volt devices directly from a GB70, GB150, GB250+, GB251+ or GB500+, like a tire inflator, vacuum, coffee maker, fan, cooler and more. Made from a high-conductivity 16 AWG 100% copper wire and a rated capacity of 15-amperes. Features: Unlock the potential of Boost with a dual-purpose, versatile 12-volt accessory kit Molded strain reliefs prevent unwanted strain on the XGC wire connections Made with heavy duty 16AWG wire, NOCO® 12V accessories ...
The Forney® Frontline™ 2500A Lithium Battery Jump Starter and Power Bank delivers serious starting power in a compact package-giving you a smarter, safer alternative to traditional jumper cables. Rated at 2500 amps (peak), it's designed to jump 12-volt systems in gasoline engines up to 8.5 liters and diesel engines up to 6.5 liters, so you can boost everything from daily drivers and 3/4-ton trucks to farm, marine, and recreational equipment within its rating. Where traditional jumper cables require another vehicle (and the right parking angle), the Frontline™ 2500 is a ...