Kleen Plug Use To Keep Beer Taps Clean Overnight, 4.25 Cu. Ft. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Kleen Plug™, Use To Keep Beer Taps Clean Overnight
Kleen Plug⁜, use to keep beer taps clean overnight (5 plugs in 1 master pack)
Kleen Plug⁜, use to keep beer taps clean overnight (5 plugs in 1 master pack)
PRICE
$33.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 23-1/2 in |
| Depth | 23-3/4 in |
| Height | 35-3/4 in |
Product Details
| Type | Kleen Plug |
| Color | Blue |
| Capacity | 4.25 ft³ |
| Number of Shelves | 2 |
| Material | Plastic |
| Description | Kleen Plug, Use To Keep Beer Taps Clean Overnight |
| Manufacturers Part Number | KLP200 |
| Brand | Kleen Plug |
Warranty
| Warranty | 1-1/2 Years Parts & Labor |