Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blanket Heaters

Blanket Heaters offer versatile and portable electric heating solutions for a wide array of applications. From heating industrial containers and drums to thawing frozen ground and ensuring safety in hazardous environments, they deliver consistent and precisely controlled heat distribution. Their portability and adaptability make them a vital component for maintaining optimal temperatures across various industrial settings, catering to a diverse range of needs.
40 Results

Concrete Curing Heating Blankets

Concrete Curing Heating Blankets
These maintenance-free thawing blankets speed up curing, resulting in stronger concrete and reduced downtime. Easy to install, improves efficiency and saves time. Concrete thawing blankets ensure even heat distribution, eliminating hot and cold spots. Available in multiple sizes.
CompareImageFor Use WithWidthLengthMax TemperatureMaterialBrandModel #Price
Powerblanket® Multi-Duty Flat Heating Blanket, 100°F Fixed Temp, 12'L x 12'W, 120V
Concrete Curing
144 in
144 in
110 °F
Carbon Fiber
Powerblanket
WBB0226109$1,699.00
Powerblanket® Multi-Duty Flat Heating Blanket, 100°F Fixed Temp, 5'L x 4'W, 120V
Concrete Curing
4 in
60 in
110 °F
Vinyl
Powerblanket
WBB1222431$489.95
Powerblanket® CureMax High Temperature Curing Blanket, 190°F Fixed Temp, 36"L x 48"W, 120V
Ground Thawing, Concrete Curing
36 in
36 in
200 °F
Silicone/Vinyl
Powerblanket
WBB3181975$679.00
Powerblanket® Pro Concrete Heating Blanket, Safe Walk 110°F Fixed Temp, 6'L x 21'W, 120V
Concrete Curing
252 in
72 in
110 °F
Vinyl
Powerblanket
WBB2684238$2,499.00
Powerblanket® Multi-Duty Flat Heating Blanket, 100°F Fixed Temp, 21'L x 6'W, 120V
Concrete Curing
6 in
252 in
110 °F
Vinyl
Powerblanket
Ships Same Day
WBB1222453
$1,525.00
Powerblanket® Multi-Duty Flat Heating Blanket, 100°F Fixed Temp, 11'L x 4'W, 120V
Concrete Curing
4 in
132 in
110 °F
Vinyl
Powerblanket
WBB1222435$879.00
Powerblanket® Multi-Duty Flat Heating Blanket, 100°F Fixed Temp, 11'L x 6'W, 120V
Concrete Curing
6 in
132 in
110 °F
Vinyl
Powerblanket
WBB1222414$1,125.00
Flexotherm Heated Curing Blanket 15' x 3'
Curing Applications
36 in
180 in
158 °F
Nylon
Flexotherm
WBB2778897$1,799.00
Powerblanket® Pro Concrete Heating Blanket, Safe Walk 110°F Fixed Temp, 5'L x 4'W, 120V
Concrete Curing
4 in
60 in
110 °F
Vinyl
Powerblanket
WBB2684234$785.00
Powerblanket® Pro Concrete Heating Blanket, Safe Walk 110°F Fixed Temp, 11'L x 4'W, 120V
Concrete Curing
4 in
132 in
110 °F
Vinyl
Powerblanket
WBB2684237$1,375.00
Showing 1-10 of 14 results

Ground Thawing Blankets

Ground Thawing Blankets
Ground thawing blankets are ideal for concrete thawing, thawing construction sites, melting ice and snow on sidewalks, warming engines, melting dangerous ice dams, and a variety of other uses. Helps protect construction materials and tools from harsh temperatures.
Showing 1-10 of 11 results

Heated Gas Cylinder Wraps

Heated Gas Cylinder Wraps
Powerblanket® heated gas cylinder wraps are made of high-quality materials for long-lasting durability and corrosion resistance. The insulated full-wrap design protects gas cylinder efficiency by heating and maintaining temperature uniformity which helps prevent waste. Digital thermostatic controller allows temperature regulation. Dimensions vary per model.

Bulk Material Heating Containers

Bulk Material Heating Containers
Heating containers are suitable for a wide range of bulk materials and offer continuous heating throughout the cold months. Insulated full-wrap design delivers heat uniformity for content stability. Heating containers include top and side doors for ergonomic operator access, and easily assemble for convenient portability and storage. Various sizes and styles are available.

Silicone Rubber Heating Blankets

Silicone Rubber Heating Blankets
Silicone rubber heating blankets are designed to regulate thermal temperatures on tanks, conveyors, hoppers, and more. They have exceptional durability and are moisture, chemical, and radiation-resistant. Heating blankets come equipped with reliable built-in temperature control and an industrial-strength adhesive backing, which easily applies the heating blanket to machinery.

Caulk Warming Pouch

Caulk Warming Pouch
Caulk warming pouches are a specialized heater that safely warms up to four 10.1 oz. caulk tubes at once. Its full-wrap insulation ensures even heat distribution, preserving temperature-sensitive materials without burning. This efficient design prevents waste and protects costly products by maintaining consistent temperatures.