Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® U.S. Cold Patch, 50 Lb. Bag - 60450007 - Pkg Qty 56

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Sakrete® U.S. Cold Patch, 50 Lb. Bag - 60450007 - Pkg Qty 56

Item #: WBB650939

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.25 each

Sold in packages of 56

Price: $1,190.00
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® U.S. Cold Patch, 50 Lb. Bag - 60450007

SAKRETE® U.S. Cold Patch® is a revolutionary ready-to-use recycled asphalt product for permanently repairing potholes, cracks, and other defects in asphalt and concrete surfaces. SAKRETE U.S. COLD PATCH is ready to drive on immediately after application. SAKRETE U.S. COLD PATCH is dry, odorless, and contains none of the hazardous volatiles found in typical cold asphalts. Tests have proven that SAKRETE U.S. COLD PATCH is stronger, easier to use, and much safer than other comparable products. 50 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE50 lb. Bag
    • COVERAGE2 sq. ft.
    • DESCRIPTIONU.S. Cold Patch
    • PACKAGE QTY1 Bag/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!