Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Stick 'N Step® 46600, 4"D X 16"W, Natural
See all 8 items in product family

M-D Stick 'N Step® 46600, 4"D X 16"W, Natural

Item #: WBB969478

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.50
Product Information
Customer Review
Product Q&A
M-D Stick 'N Step® 46600, 4"D X 16"W, Natural

Stick 'n Step is a heavy duty peel and stick, anti-skid adhesive tread. Stick 'n Step is meant for all weather conditions and is perfect for steps, work areas, ramps, porches, walkways, decks, entryways, machinery, marinas and boats. Stick 'n Step adheres to wood, concrete or metal surfaces and can be used indoor or outdoors. Stick 'n Step is available in two sizes: Standard (2-3/4" X 14") and Large (4" X 16"). It's so easy! Just clean surface, peel, stick and step!

Product Specifications

    • DEPTH INCHES4
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBER46600
    • DESCRIPTIONStick 'N Step®
    • WIDTH INCHES16
    • MATERIALHeavy Duty Adhesive Treads
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!