Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum Activator for 9100 System Fast Cure Activator (<340 g/l) 5 Gallon Pail - A910008900

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Rust-Oleum Activator for 9100 System Fast Cure Activator (<340 g/l) 5 Gallon Pail - A910008900

Item #: WBB686232

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 442.95
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum Activator for 9100 System Fast Cure Activator (<340 g/l)

Faster cure to minimize downtime. Recoat in 4 hours at 70° F (21° C) and 50% RH. For air and surface temperature of 50-100° F (10-38° C). Produces slightly lower gloss than standard activator

Product Specifications

    • COLOR FINISH--
    • SIZE TYPEPail
    • FINISHSemi-Gloss
    • MANUFACTURERS PART NUMBERA910008900
    • PACKAGE QUANTITY1
    • SIZE5 gal.
    • BRANDRust-Oleum®
    • STYLEHigh Performance
    • DESCRIPTIONV9100 System
    • PRODUCT FAMILYGeneral Purpose
    • TYPE<340VOC DTM Epoxy Mastic Fast Cure Activator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!