Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Neoprene" Commercial Grade 60A Rubber Sheet, 3/8"THK x 8"W x 8"L, Black  - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 218 items in product family

Rubber-Cal "Neoprene" Commercial Grade 60A Rubber Sheet, 3/8"THK x 8"W x 8"L, Black - Pkg Qty 3

Item #: WBM1905880

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 3

Price: $77.85
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Neoprene" Commercial Grade 60A Rubber Sheet, 3/8"THK x 8"W x 8"L, Black

These Neoprene rubber rolls have a Shore A durometer of 55-65 and weigh weigh 2.25lbs per square foot in 1/4 inch thick. This black Neoprene rubber has a minimum tensile strength of 725 PSI (5 MPA). Available in 8 thicknesses (1/16, 1/8, 3/16, 1/4, 3/8, 1/2, 3/4, 1), this product is ideal for use as neoprene pads, neoprene gasket material, neoprene seals and neoprene strips.

Product Specifications

    • WIDTH FEET0.66
    • COLOR FINISHBlack
    • THICKNESS INCHES0.38
    • WIDTH INCHES8
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBER20-101-0375-08-008-3pk
    • PACKAGE QUANTITY3
    • WEIGHT LBS1.48
    • LENGTH FEET0.66
    • DESCRIPTIONSheet Rubber
    • CONSTRUCTIONRubber
    • BRANDRubber-Cal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!