Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystone Cord Operated Sun Shade, non-valanced, Cabo Sand 48"W x 72"H

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Keystone Cord Operated Sun Shade, non-valanced, Cabo Sand 48"W x 72"H

Item #: WBB1597543

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 18%
Price: $ 32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Keystone R2001 Cabo Sun Shade, PE Fabric, Corded Brown, 72" x 48" x 4"

Keystone Silver Series Cabo Sand 48" wide x 72" long cord operated window shade. Quality sun and heat reducing shade fabric material. Quality retraction mechanism for ease of operation. Provides 85% sun block. Valance not included. Ring tie down.

Product Specifications

    • LIGHT BLOCKAGE0.85
    • SERIESSilver
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBERR2001
    • WARRANTY2 Years On Hardware, 5 Years On Fabric
    • COLORCabo Sandy
    • HEIGHT INCHES4
    • WIDTH INCHES48
    • MATERIAL(S)Polyethylene Fabric
    • MOUNTING TYPEUniversal Brackets (Included), Mount To Wall Or Ceiling
    • BRANDKeystone Fabrics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!