Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystone Cord Operated Sun Shade w/Valance, Maui 120"W x 96"H

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Keystone Cord Operated Sun Shade w/Valance, Maui 120"W x 96"H

Item #: WBB1597552

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $207.99 Save up to 13%
Price: $ 179.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Keystone R2018 Maui Sun Shade W/Valance, PVC, Silver Gray, 96" x 120" x 6"

Keystone Diamond Plus Series Maui 120" wide x 96" long cord operated window shade. Quality sun and heat reducing shade fabric material. Quality retraction mechanism for ease of operation. Provides 72% sun block. Includes valance. All Diamond Plus shades utilize our "wind flex bungee system" to secure the bottom of your shade. This system secures the bottom of your shade to prevent flapping during light wind conditions. The shade should be rolled up during moderate to extreme wind

Product Specifications

    • LIGHT BLOCKAGE0.72
    • SERIESDiamond Plus
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBERR2018
    • WARRANTY2 Years On Hardware, 5 Years On Fabric
    • COLORMaui
    • HEIGHT INCHES6
    • WIDTH INCHES120
    • MATERIAL(S)PVC
    • MOUNTING TYPEUniversal Brackets (Included), Mount To Wall Or Ceiling
    • BRANDKeystone Fabrics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!