Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystone Fabrics Outdoor Sun Shade, Loop Cord Control, 48"W x 72"H, Monterey

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Keystone Fabrics Outdoor Sun Shade, Loop Cord Control, 48"W x 72"H, Monterey

Item #: WBB1597546

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 18%
Price: $ 32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Are you not enjoying your outdoor living space because it is too hot? Are you paying a ton on air conditioning bills? If so, Keystone Fabrics Roller Shades are the perfect solution for you. By rolling these shades down prior to the sun heating up your window or patio, you can dramatically reduce the heat build up on your porch, sunroom or inside your home. Start enjoying your outdoor living space again, while watching your cooling costs go down. In addition to cooling your living space, these shades also reduce unwanted glare and protect against UV exposure. These shades are made with UV stabilized fabric for exterior use. They come with a fast-function cord operation that includes a child-safe tension device.

Product Specifications

    • LIGHT BLOCKAGE0.88
    • SERIESSilver
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBERR2000
    • WARRANTY2 Years On Hardware, 5 Years On Fabric
    • COLORMonterey
    • HEIGHT INCHES72
    • WIDTH INCHES48
    • MATERIAL(S)Polyethylene Fabric
    • MOUNTING TYPEUniversal Brackets (Included), Mount To Wall Or Ceiling
    • BRANDKeystone Fabrics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!