Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Wall Mounted Keypad KLI110US, Plastic
See all 23 items in product family

VELUX Wall Mounted Keypad KLI110US, Plastic

Item #: WBB867076

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 96.95
Product Information
Customer Review
Product Q&A
VELUX Wall Mounted Keypad KLI110US, Plastic, 9-1/4"L X 1-8/9"H X 6"D

Wall Mounted Keypad

Product Specifications

    • EXTERIOR FINISHWhite
    • DEPTH INCHES6
    • LENGTH INCHES9-1/4
    • USED WITHVSE, VS, VCE, VCM, Blinds (DMH, RMH, DSH, RSH, DMC, RMC, DSD, RSD, DSC, RSC)
    • PACKAGE QTY1
    • DESCRIPTIONWall Mounted Keypad
    • MANUFACTURERS PART NUMBERKLI110US
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES1-8/9
    • TYPEKeypads, Remote Controls
    • BRANDVELUX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!