Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Floor Cleaners

Floor cleaners are solutions specifically formulated to remove dirt, stains, and grime from various flooring surfaces. They come in multiple formulations, such as liquid concentrates, powders, or ready-to-use solutions, catering to different floor types, including tile, hardwood, laminate, vinyl, or concrete. Floor cleaners feature ingredients designed to break down dirt and grease while preserving the integrity of the flooring material, making them ideal for offices, hospitals, and other commercial spaces.
170 Results

Floor Cleaners

Floor Cleaners
Floor cleaners are great for removing tough dirt, scuff marks, and more from floors in high traffic areas. These commercial floor cleaners are compatible with a variety of hard surface flooring types including wood, marble, granite, porcelain, and more. Concentrated and ready-to-use formulas are available.
CompareImageBrandDescriptionSize TypePackage QuantityScentModel #Price
Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case
Global Industrial
Floor Cleaner & Deodorizer
Gallon Bottle
4 Bottles
Lavender
Ships Same Day
WB640404
$68.95
Global Industrial™ Floor Cleaning Kit, Floor Cleaner & Finish, 1 Gallon Bottles, 2/Case
Global Industrial
Floor Cleaning Kit
Gallon Bottle
2 Bottles
Lavender
Ships Same Day
WB640640
$139.95
Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 2/Case
Global Industrial
Floor Cleaner & Deodorizer
Gallon Bottle
2 Bottles
Lavender
Ships Same Day
WB670172
$51.95
Global Industrial™ Neutral pH No Rinse Floor Cleaner, 1 Gallon Bottle, 4/Case
Global Industrial
Neutral pH No Rinse Floor Cleaner
Gallon Bottle
4 Bottles
Citrus
Ships Same Day
WB670279
as low as

$61.95

Save $3.00 (5%)
Diversey™ Prominence™ Heavy Duty Floor Cleaner, Citrus Scent, 84.5 oz. Bottle, 2/Case
Diversey
Floor Cleaner
84.5 oz. Bottle
2
Citrus
WBB3167619$239.95
Diversey™ Profi™ Floor Cleaner & Grease Remover, Surfactant Scent, 1 Gallon Bottle, 4/Case
Diversey
Floor Cleaner
1 Gallon Bottle
4
Surfactant
WBB3167550$159.95
Simple Green® Pro Hard Floor Cleaner, Lemon Verbena Scent, 32 oz. Trigger Spray Bottle, 12/Case
Simple Green
Hard Floor Cleaner
32 oz. Trigger Spray Bottle
12 Bottles
Lemon Verbena
WBB3205621$115.95
Zep Super Flash™ Powdered Alkaline Concrete Cleaner, 40 Lb. Pail
Zep
Powdered Alkaline Concrete Cleaner
40 Lb. Pail
1 Pail
Mild
WBB2684311$129.95
Betco® pH7 Ultra Neutral Floor Cleaner, Lemon Scent, 2 L Bottle, 4/Case
Betco
Neutral Floor Cleaner
2 Liter Bottle
4
Lemon
WBB3177408$259.95
Swiffer® PowerMop Refill Cleaning Solution, Lavender Scent, 25.3 oz Refill Bottle, 6/Case
Swiffer
Refill Cleaning Solution
25.3 oz Bottle
6 Bottles
Lavender
WBB3178272$50.95
Showing 1-10 of 61 results

Floor Cleaner Portion Packs

Floor Cleaner Portion Packs
Floor Cleaner Portion Packs provide a quick and convenient way to clean your commercial floors. These ultra-concentrated formulas are simple to use; simply mix with water and begin cleaning. These floor cleaners can be used in spray bottles, buckets or in cleaning equipment tanks.

Floor Finishes

Floor Finishes
Protect and seal your floors with floor finishes from top brands. These glossy finishes are resistant to scuffs and heal marks, and help to reduce slips. They can be used on a variety of flooring including tile, terrazzo, and more. Floor finishes are easy to apply and dry quickly for rapid recoating.
Showing 1-10 of 18 results

Carpet Cleaners

Carpet Cleaners
These Carpet cleaners offer specialized cleaners for carpets, rugs, and upholstery. We have something for every type of stain or surface, for safe and effective cleaning. Our selection of carpet cleaning solutions includes shampoos, pre-treat sprays, cleaner concentrates, anti-foam additives, and so much more.
Showing 1-10 of 28 results

Floor Strippers

Floor Strippers
Floor Strippers are powerful concentrates that can be used on most floor types. They easily remove stubborn finishes and heavy build up, and can be applied using a cotton mop or scrubbing machine. These floor strippers are easy to use and will keep your floors looking like new with minimal effort.
Showing 1-10 of 16 results

Dust Mop Treatments

Dust Mop Treatments
Dust mop treatments are an easy, economical way to both clean and protect floors. They disinfect, reduce dust and dirt, and impart a glossy shine that helps maintain floor finish. These dust mop treatments are non-toxic and are available in scented and unscented options. Our treatments can be used on a variety of flooring types including wood, linoleum, vinyl, and more.

Carpet Stain & Odor Removers

Carpet Stain & Odor Removers
Remove impurities from your carpets with our stain and odor removers. Great for cleaning and disinfecting dried-on messes from spills, mud, pet messes, and more. Our carpet stain and odor removers are available in scented and unscented options.
Showing 1-10 of 13 results

ESD Floor Care

ESD Floor Care
ESD Floor Care products are the perfect solution for industrial electronics facilities or data centers. Our products are designed to protect your valuable electrical devices while providing lasting protection, slip resistance, and easy maintenance. These ESD floor care products include concentrated cleaners, spray buffs, floor strippers, and more.

Floor Sealer

Floor Sealer
Floor Sealers help fill in small blemishes and pores, creating a level flooring surface. They are great at providing slip resistance, and defending against stains and spills. Our floor sealers are suitable for use on high-traffic vinyl, linoleum, terrazzo, and sealed wood floors.

Concentrated Floor Care Chemicals

Concentrated Floor Care Chemicals
Concentrated floor care chemicals, when properly diluted with water, provide effective floor finish stripping and cleaning. Choose from liquid or spray cleaners, coatings, sealers, and strippers, to best suit your needs. Clean, protect, and maintain any floor with these quality concentrated floor care chemicals.
Showing 1-10 of 11 results