Alera® Multifunction Mesh Chair - Fabric - High Back - Black - Elusion Series
Write a Review
|
Questions & Answers (0)
Product Description
Alera® ALEEL41ME10B Elusion Series Mesh High-Back Multifunction Chair,Black
Multifunction mechanism with seat glide allows back angle adjustment relative to seat, adjustable tilt (free floating or infinite locking positions) and forward tilt. Cool, breathable mesh back. Contoured seat cushion with waterfall edge to help relieve pressure on legs. Height- and width-adjustable arms with soft polyurethane pads. Five-star base with casters for easy mobility. Recommended Applications: Executive & Management; Seat/Back Color: Black. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards. Note: Casters supplied with this chair are not suitable for all floor types..
Multifunction mechanism with seat glide allows back angle adjustment relative to seat, adjustable tilt (free floating or infinite locking positions) and forward tilt. Cool, breathable mesh back. Contoured seat cushion with waterfall edge to help relieve pressure on legs. Height- and width-adjustable arms with soft polyurethane pads. Five-star base with casters for easy mobility. Recommended Applications: Executive & Management; Seat/Back Color: Black. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards. Note: Casters supplied with this chair are not suitable for all floor types..
PRICE
$489.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-5/8 in |
| Depth | 27-5/8 in |
| Height | 46-7/8 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 21 in |
| Seat Height | 18-1/2 - 22 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 22 in |
| Seat Height Range | 18-1/2 - 22 in |
| Base | 5-Star Base |
| Min Back Height | 23-5/8 in |
| Max Back Height | 24 in |
| Back Width | 20-1/2 in |
Product Details
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Arm Type | Adjustable |
| Manufacturers Part Number | ALEEL41ME10B |
| Brand | Alera |
| Type | Office Chair |
| Color | Black |
| Caster Type | 2" |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Mesh Office Chair |
| Frame Material | Plastic |
| Back Type | High Back |
| Seat Material | Fabric |
Compliance & Certifications
| Certifications | Meets or exceeds ANSI/BIFMA standards |