Lincoln Lubrication Clamp Grease Gun - G160
Write a Review
|
Questions & Answers (0)
Product Description
For over 90 years, service professionals have looked to Lincoln for lubrication equipment designed to meet the demands of day-to-day shop life. In response to overwhelming requests, Lincoln proudly makes its equipment available to those outside the service industry with our Guardian line of lubrication products. Every Guardian product is engineered to meet the industry standards for reliability and performance.
PRICE
$40.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2-2/7 in |
| Height | 1-8/9 in |
| Weight | 0.3 lbs |
Product Details
| Material | Steel |
| Manufacturers Part Number | G160 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |