Features:
- High-quality, heavy weight paper
- Taller, stronger sides to help avoid overflow of grounds
- Paper stock produced using an elemental chlorine-free (ECF) bleaching method
Weights & Dimensions
| Weight | 16.8 lbs |
Product Details
| Type | Coffee Filters |
| Made in the USA | Yes |
| Package Quantity | 3000 |
| Color | White |
| Manufacturers Part Number | 20132 |
| Brewing Capacity | Upto 12 Cups |
| Shape | Round |
| Brand | Bunn |