Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB429974

MPN #: DAR259W

Danby® Compact Refrigerator, 2.5 Cu. Ft., White

Product Description
Compact Refrigerator 2.6 Cu. Ft. DDAR026A1WDD

The energy efficient Danby Designer® compact all-fridge has a capacity of 2.6 Cu. Ft. providing ample space for one. At just over 2 feet tall this model can be placed on a counter-top or floor and makes a great addition to the dorm room. It includes our second generation Canstor® beverage dispenser, tall bottle storage and our scratch resistant worktop to store accessories.

Features:

  • Compact counter-top all fridge
  • Mechanical thermostat
  • Second generation Canstor® beverage dispensing system
  • Tall bottle storage - great for large soda bottles
  • Integrated door handle
  • 2.6 Cu. Ft. capacity
  • Automatic defrost system
  • 2.5 wire shelves for maximum storage versatility
  • Reversible door swing for convenient left or right hand opening
  • Scratch resistant work top is a great place to store accessories
PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-10/16 in
Depth20 in
Height27 in

Product Details

Shelf TypeWire
ColorWhite
Capacity2.5 ft³
Voltage115 V
Defrost TypeAutomatic
Number of Shelves2-1/2
Door Color FamilyWhite
Thermostat TypeDial
Manufacturers Part NumberDAR259W
BrandDanby

Warranty

Warranty1 yr