Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB434636

MPN #: 30-OS

Supco Condensate Drain Pan 38 oz. Capacity, 120 V, 8 oz./ hr.

Product Description
Supco® Condensate Drain Pan 38 oz. Capacity, 120 V, 8 oz./ hr.

This Condensate Drain Pan features standard cast aluminum construction complete with a long life heating element and mounting legs. Amp draw on the drip pan is 1.33 amps. Unit is designed for continuous use.

PRICE
$65.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth4 in
Height2-3/8 in

Product Details

DescriptionCondensate Drain Pan
Manufacturers Part Number30-OS
Amperage1.33 A
BrandSupco