The commercial series upright single section refrigerator with a half stainless door and extruded aluminum flush mount door handles is an attractive workhorse for any business. The durable 1/5 HP motor that powers the compressor is in the top of this unit & provides the cabinet with a continuous stream of cold air. Unique air duct distribution system ensures a steady constant temperature. Stainless steel interior with stainless steel exterior front and sides is easy to clean & resists random damages within a commercial kitchen or business environment. Unit includes 3 epoxy coated wire shelves, and rolls easily on (4) 4" stem casters (2 with brakes). ISO 9001:14001, ETL Sanitation Listed, cETLus Listed. 5 year compressor warranty & 3 year parts and labor warranty.
Features