Heater Accessories
Availability
Brand
Special Price
Length
Gauge
Type
Height
Color
Price
Related Products
✓ Structural struts provides extreme durability ✓ 12" deck depth ✓ Angled deck and tubular steel uprights are designed to prevent slippage Open and indented frame design makes the Global Industrial™ Drywall Cart ideal for moving paneling, sheet rock drywall and plywood around tight corners. Heavy-duty 2,400 lb load capacity. The 1-¼" tubular 14 gauge steel frame surrounds the entire chassis for added strength, and rounded corners help to prevent wall and doorway damage. The deck is angled and tubular steel uprights are designed to prevent slippage. Knock ...
This Exhaust Hood is for use with all straight and U-Shaped infrared tube heaters. Intended for inside indirect vented use. This product has a limited warranty of 1 Year. This product is made in USA.
Discover the transformative power of Hot Box Fans, the essential addition to Powerblanket's® bulk material warmers. Designed for versatility and efficiency, these fans are your go-to solution for maintaining optimal temperatures in the most demanding environments. By promoting continuous air circulation, they ensure uniform temperature distribution and prevent stagnation, keeping your materials in prime condition. Whether managing remote-location tasks, transporting temperature-sensitive materials, or requiring consistent heat at a job site, the Hot Box Fan enhances your use of ...
Recessed Wall Kit for Smith's Environmental Products® Quiet-One™ Kickspace Fan Heaters Up To 8000 BTU This recessed wall kit continues the tradition of supplying flexible solutions for those hard to heat areas. It can mount in any wall of the house or be installed in the end of cabinets or bathroom vanities. The kit can also be used in dressing rooms, walk-in closets or in mud rooms and entry ways. The cover is painted with a high grade primer finish which may be used as is or can be painted, papered or marbleized. Works with: Smith's Environmental Products® Quiet-One™ ...
This blower quickly spreads warm air throughout the room. A great addition to any Avenger Space Heater over 10,000 BTUs. Features: Works with all Bluegrass Living Ventless Space Heaters over 10,000 BTU Two (2) Operating Modes: Thermostat and Manual Thermostat Setting - Blower will cycle on and off automatically Manual ON/OFF Settings Easy to install Requires standard 120V household current Instruction Sheet Included Color: Black