Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680255

MPN #: LC 1000 D

Delfin Cleanroom Canister Vacuum - 1.32 Gallon 1.3 HP

Product Description
The LC 1000 D is a single phase 115V, 1.5 HP (1 KW), 2 Gallon (8 LT) Capacity cleanroom vacuum cleaner with high performance and small size. Compliant with GMP standards, easy to clean and disinfect. Up to four stages of filtration and bagging into "safe-bag" for toxic waste. Autoclavable (up to 248° F (120° C), excluding the engine head). Meets specifications for clean rooms.
Features:
  • Ease of dismantling and maintenance
  • Direct cooling motor
  • Stainless steel construction
  • Autoclavable (up to 120 °, except for the engine head)
  • Inbound filters (PTFE) and output (U15) standard
  • Absolute filtration - Main filter - Bag Polyster - M PTFE, Upstream - U15, Downstream - U15
  • Simple filter change
PRICE
$5,599.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width14 in
Height20 in
Weight44 lbs
Water Lift107.4 in
Cord Length30'
Inlet Size40mm in

Product Details

Wattage149.5 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberLC 1000 D
Tank MaterialStainless Steel
BrandDelfin Industrial
TypeCleanroom Vacuum
CFM100.1 CFM
Horsepower1.3 HP
Type of PowerSingle Phase
ColorSilver
Motor Amps8.7 A
StyleCanister
Capacity1-1/32 gal
Voltage115 V
Decibels70 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA