Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680237

MPN #: MISTRAL 301 DS

Delfin HEPA Vacuum - 3.4 Gallon 1.3 HP

Product Description
Mistral 301DS is a perfect starter for plants with the need to manage small to medium amounts of dust. Its size, flexibility and user-friendliness allow this machine to serve as a perfect solution for general cleaning.
Features:
  • Compact and Mobile Design
  • Powerful Bypass Motor with Independent Cooling
  • Auto Start-Stop Option for Power Tool Connection (600 Watt Socket)
  • Solid Steel Chassis with Sound Absorbing Material for Motor Protection
  • DUSTOP reverse pulse filter cleaning system
  • High efficiency polyester PTFE class M cartridge for primary filter
  • HEPA, H14 filter included
  • Removable Collection Container
PRICE
$3,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width18 in
Height33 in
Weight55 lbs
Water Lift90.1 in
Cord Length30'
Inlet Size50mm in

Product Details

Wattage149.5 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberMISTRAL 301 DS
Tank MaterialSteel
BrandDelfin Industrial
TypeCanister HEPA Vacuum
CFM105.9 CFM
Horsepower1.3 HP
Type of PowerSingle Phase
ColorWhite
Motor Amps8.7 A
StyleCanister
Capacity3-2/5 gal
Voltage115 V
Decibels74 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA