Features and Benefits
- High quality 4 section aluminum construction
- Shaft covered with white and red reflective tape for night visibility
- Cane length: 45.75"
- Comes standard with wrist strap and reinforced nylon tip
- Easily folds and unfolds without tools
- Actual Product Weight: 0.72 lbs
- Handle Height: 45.75"
- Overall Product Height: 3.5"
- Overall Product Length: 13.7"
- Overall Product Width: 1.5"
- Primary Product Color: Reflective White and Red
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime