EMF Meters
Brand
Length
Height
Price
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
400A AC clamp meter has a 1.2 In. circular jaw for large cables up to 500MCM. In addition to AC current, it can measure AC/DC voltage, resistance and has a continuity beeper. It comes complete with test leads, 3- AAA batteries and a pouch. Features: Data hold Auto power off Functions include: NCV, AC/DC Voltage, AC Current, Resistance, Capacitance, Frequency, Diode Test, Continuity
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup
Designed and built for a wide range of applications including process and HVAC cooling towers, industrial and commercial boilers, reverse osmosis systems, pools and spas. The ExStik® II pH/conductivity meter combines a rugged flat surface pH electrode with an auto ranging highly accurate conductivity cell to precisely measure conductivity, TDS, salinity, pH and temperature. It delivers seven selectable units of measure: pH, µS, mS, ppm, ppt, mg/L and g/L. It also provides automatic temperature compensation, adjustable conductivity to TDS ratio (0.4 to 1.0) and a 0.5 salinity ratio. The ...