Microscope Cameras
Type
Brand
Industry
Certifications
Material
Color
Price
Related Products
The professional-level Celestron TetraView LCD Digital Microscope is a touchscreen LCD microscope with advanced features at a reasonable price. TetraView features four fully achromatic lens objectives, a fully mechanical stage, a 4.3" TFT full color touch screen, 5MP CMOS sensor, and a 2GB SD card for storing your photos and videos. Taking high-resolution images and video of specimen slides has never been easier. The LCD screen rotates 180° so you can easily share your viewing with others. For an even bigger audience, use the TV output to display on a television or projector. With ...
The MicroBrite™ Plus (MM-300) from Carson Optical is a 60x-120x power LED Lighted pocket microscope. The MicroBrite™ plus is an extremely powerful, compact and lightweight portable microscope. It is the perfect tool to introduce young children to the joys of science or even for advanced users to enjoy microscopic viewing power in crisp, sharp detail on the move. The variety of uses is endless. The LED illumination will ensure users a clear, bright and crisp image. The MicroBriteTM Plus is powered by 1 AA battery (not included). The MicroBrite™ Plus is backed by the Carson ...
This backup camera system is complete with a crystal clear 5.6" TFT DIGITAL LCD Color Monitor with mirror image capability and can connect up to 3 cameras with automatic system switch. The system includes one 130° CCD camera with 50 foot infra-red night vision and all the wires, connectors and mounts you will need. The rear view system is completely weather proof with an IP68 rating, strong and reliable, shock resistant, with a 20G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS-7706033-01.
he MicroFlip™ MP-250 is an extremely powerful LED lighted pocket microscope that contains a unique flip-down slide base with an aspheric lens system for ultra precise image quality. The high power magnification ranges from 100x-250x power. The MicroFlip™ also contains a built-in UV flashlight that is perfect for detecting counterfeit currency, nectar mapping and so much more. The MicroFlip™ comes included with a smartphone digiscoping clip, 1 starter slide with cover slip and a wrist strap for convenient portability. Use the smartphone digiscoping clip to take pictures ...
The AD4112NTL Dino-Lite handheld microscope is a composite (AV/Video RCA output) model with the interchangeable nozzle feature and longer working distance. This model includes both a standard open faced nozzle as well as a sealed transparent cap nozzle designed to protect the lens and built in LED lights from dust, debris and moisture common to certain work environments. The longer working distance allows for more space between the end of the AD4112NTL and the object in view. This model connects directly to a television via the RCA/Component cables and has a magnification range of 10x - 90x.