Features
- Hauls up to 2,000 lbs.
- Boom lift for loading and unloading
- Tandem wheels "walk" over obstacles
- End panels remove easily for long loads
Weights & Dimensions
| Length | 133-5/8 in |
| Width | 11 in |
| Height | 24 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 22 in |
| Deck Height | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Versa Trailer |
| Color | Silver |
| Wheel Type | 4 Rigid |
| Style | 4-Wheel Versa Trailer |
| Capacity | 31.25 ft³ |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | VT15010TBN |
| Brand | DR Power |
Warranty
| Warranty | 2 Years Residential, 90 Days Commercial yr |