- High-strength polyethylene (pronounced poly-ethel-lean) is lightweight and much more durable than plywood, steel or fiberglass
- Long-life, high-density, food-grade polyethylene is non-porous - resists moisture, and chemicals
- Thick-walled, seamless one piece hopper is extra strong and leak proof - no corners or seams for feed or bacteria to harbor4 within
- Rugged, all-welded, bolt-on, steel frame for solid support. Powder coated for corrosion resistance.
- Wheel brackets attach to frame, not to hopper, to prevent stress on and breakage of hopper
- Rust-resistant, stainless steel truss head bolts and fender washers are used for attaching hopper to frame
- Carts quickly turn in a stationary circle on large, rugged swivels with grease fittings
- Quieter operation - rounded polyethylene edges prevent damage to your doors and walls - reduce noise
Poly-Tuf® 11 Bushel 3 Wheel Polyethylene Nursery Cart P11-3WI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$695.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 27 in |
| Height | 35 in |
| Weight Capacity | 500 lbs |
| Weight | 75 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Type | Nursery Cart |
| Color | White |
| Wheel Type | Rubber |
| Style | 3-Wheel Nursery Cart |
| Capacity | 0.41 yd³ |
| Material | Polyethylene |
| Manufacturers Part Number | P11-3WI |
| Number of Wheels | 3 |
| Brand | T.R. Metal Crafters |
Warranty
| Warranty | 1 yr |