Dynarex® DynaRide S1/S2/S3 Reclining Wheelchair Rear Wheel Assembly
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 S2 S3 Reclining Rear Wheel Assembly (Dynarex Item # RPWC05-KR) is a factory-original replacement wheel designed explicitly for the reclining configurations of the S1, S2, and S3 manual wheelchair series. This complete, sleek black assembly restores smooth tracking and reliable performance, ensuring optimal patient transport safety
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 22-1/16 in |
| Weight | 13.5 lbs |
Product Details
| Type | Reclining Rear Wheel Assembly |
| Material | Composite |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC05-KR |
| Brand | Dynarex |