- Powerful 1.5hp AC motor
- Incredibly silent while running.
- The beveling angle adjustable from 0 to 60 degrees
- Maximum bevel is 3/4"@45°
- 12 insert carbide milling blade
- Pipe Beveling plate included
- Light weight design disctates that only one person is necessary for operation.
- Includes a rolling case to allow for easy transport.
- 110V
Baileigh Industrial Electric Plate and Pipe Beveler, 1-1/2 HP, Single Phase, 110V, CM-060PR
Write a Review
|
Questions & Answers (0)
Product Description
Baileigh Industrial is known for having some of the best plate beveling machines. The CM-060PR portable pipe & plate beveler continues this tradition. The Electric Beveler CM-60PR comes with an AC induction motor which offers longer durability and lower noise, as well as its high torque. The milling angle on the CM-060PR is adjustable progressively from 0° to 60° with a maximum land width of 7/8" and the zero degree setting is perfect for facing off. The CM-060PR also features a milling blade that has 12 replaceable carbide inserts.The CM-060PR includes a two-in-one base plate that allows both standard beveling and pipe beveling from 150mm up to 350mm. It is a very quick conversion: all that is needed is to reposition the rollers. There is also a base plate for beveling larger diameter pipes from 6" to 13-3/4" that come standard. The CM-060PR has a compact design that allows for easy handling and convenient operation. Also included is a rolling case to allow for easy transport.Features of the CM-060PR
PRICE
$4,285.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Portable |
| Country of Origin | Import |
| Voltage | 110V |
| Includes | Rolling Case and Tools |
| Phase | 1 |
| Manufacturers Part Number | BA9-1016602 |
| Bevel Capacity | 3/4" |
| Motor Horsepower | 1.5 HP |
| Brand | Baileigh Industrial |