Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyconn MAXI High Power Charging & Data Transfer/Duplication USB 2.0 Hub - 16 Ports

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Dyconn MAXI High Power Charging & Data Transfer/Duplication USB 2.0 Hub - 16 Ports

Item #: WBB2304034

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 24%
Price: $ 74.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dyconn MAXI High Power Charging & Data Transfer/Duplication USB 2.0 Hub - 16 Ports

  • Industrial Quality Aluminum Alloy Casing for better heat dissipation.
  • Run and charge multiple devices all at the same time, Shockproof, LED Indicator.
  • Latest High Power Charging Smart Sense IC Technology, 5V 0.8A w/ Smart Charging Support up to 1.5A Per Port output.
  • BC1.2 Charging 5V 0.8A w/ Smart Charging Support up to 1.5A Per Port output.
  • PC/MAC Compatible USB 2.0, Industrial PC rack mount mounting bracket.


Product Specifications

    • WEIGHT LBS.2
    • DEPTH INCHES2-2/5
    • NUMBER OF PORTS16
    • HEIGHT INCHES4/5
    • PACKAGE QUANTITY1
    • BRANDDyconn
    • COLOR FINISHSilver
    • DESCRIPTION16-Port USB Charging and Data Transfer Hub
    • WIDTH INCHES8-8/9
    • CONSTRUCTIONAluminum
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • TYPEUSB 2.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!