Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 47603-0c5 Cat 5 Board - Min Qty 5
See all 144 items in product family

Leviton 47603-0c5 Cat 5 Board - Min Qty 5

Item #: WBB492102

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($174.75)

Price: $34.95
Product Information
Customer Review
Product Q&A
Leviton 47603-0C5 CAT 5 Board

Fits easily into Leviton Structured Media Panels. Patch data or telephone service to 6 remote locations.

Product Specifications

    • CAT 5E VOICE DATA MODULESix Category 5e ports and six 110-IDC Conn.
    • WIDTH1.75"
    • HEIGHT5.75"
    • 1X4 6-LINE BRIDGED TELEPHONEPrinted Circuit Board
    • BRANDLeviton®
    • DESCRIPTION47603-0c5 Cat 5 Board - Min Qty 5
    • WARRANTY2 Year Limited
    • MANUFACTURER PART NUMBER47603-C5
    • CONNECTION TYPE 1--
    • STANDARDS AND CERTIFICATIONSUL
    • CONNECTION TYPE 2--
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • DEPTH0.685"
    • TYPE12 Port Telephone/Data Panel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!