Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AddOn 8" HDMI 1.3 to VGA Adapter Cable - Video Converter - Black

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

AddOn 8" HDMI 1.3 to VGA Adapter Cable - Video Converter - Black

Item #: WBB2237633

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AddOn 8" HDMI 1.3 to VGA Adapter Cable - Video Converter - Black

AddOn 8in HDMI 1.3 to VGA Adapter Cable - Video converter - HDMI - black - for HP 250 G4; Omen Pro 15; Spectre Pro x360 G2; Spectre x360; ZBook 17 G3, Studio G3

This is a HP H4F02AA#ABA compatible 8in HDMI 1.3 to VGA male to female black adapter cable for connectivity between display devices. This device offers a maximum resolution of 1920x1200 (WUXGA). This part is designed to fit your application needs by providing HDMI 1.3 to VGA connectivity.

Features:

  • 20cm (8in) Adapter Cable to fit your application needs
  • HDMI 1.3 to VGA for connectivity with ease
  • Application and environment tested and guaranteed to work
  • Limited Lifetime Warranty


Product Specifications

    • CABLE LENGTH FT0.7
    • DESCRIPTIONHDMI 1.3 to VGA Adapter Cable
    • COLORBlack
    • CABLE LENGTH INCHES8
    • MANUFACTURER PART NUMBERH4F02AA#ABA-AO
    • CONNECTION TYPE 1HDMI Male
    • LIMITED WARRANTYLifetime
    • CONNECTION TYPE 2VGA Female
    • TYPEVGA; HDMI
    • BRANDAddOn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!