Ushio 5000114 Mhl-450, High Int Discharge, 450 Watts, 500 Hours  Bulb
See all 5 items in product family

Ushio 5000114 Mhl-450, High Int Discharge, 450 Watts, 500 Hours Bulb

Item #: WBB262525

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($327.80)

Price: $81.95
Product Information
Customer Review
Product Q&A
MHL-450, High Int Discharge, 450 watt, 140volt, 500 Hour Rated Bulb With RSC Base.

USHIO MHL Series metal halide lamps contain mercury, scandium and various other metal halogens in an inner bulb that produces a very high light output. As the high temperature of the arc discharge excites the halogenides to evaporate and separate into atoms, the metallic atoms illuminate and release the predetermined target ultraviolet wavelength. The mercury line of 365 nanometers remains present, and although depressed in strength, the combination of these halogenides effect the required ultraviolet wavelengths required for photopolymer, multi-spectrum and diazo processing applications. For the operation of an MHL lamp, bridge-gap ballasts designed specially for metal halide lamps should be used. Bridge-gap ballasts are designed with a higher open circuit secondary and a higher current carrying capacity. A thermal fuse should also be integrated into the ballast. Use only in UV Protective housing.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS500
    • BALLAST TYPE--
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN--
    • LAMP NUMBERMHL-450, High Int Discharge
    • LIGHT COLORClear
    • LUMENS--
    • MANUFACTURERS PART NUMBER5000114
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY50
    • SHAPE--
    • TYPEMetal Halide
    • VOLTAGE140
    • WATTAGE450
    • CANDLE--
    • COVERNO
    • OZONE FREEYES
    • LAMP CODEMHL-450, High Int Discharge
    • ANSI BASERSC
    • MAXIMUM OVERALL LENGTH (MM)105
    • BEAM ANGLE--
    • FILLPROPTY
    • ENVELOPE DIAMETER (MM)16.3
    • BURN POSITIONH10
    • FILAMENT--
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!