Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifan Power USA LF7250iPL, 6500 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Lifan Power USA LF7250iPL, 6500 Watts, Portable Generator, Gasoline, Recoil Start, 120/240V

Item #: WBB2243167

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 921.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifan Power LF7250iPL, 6500 Watt, Platinum Series Portable Generator, Gasoline, Electric/Recoil

LIFAN Power USA’s Platinum Series LF7250iPL Generator are part of our Platinum Portable Generator Series. Our Platinum Portable Generators contain low THD (Total Harmonic Distortion) alternator technology, which produces “Clean Energy” with a Sine Wave Distortion of 5% or less. With this “Clean Energy,” all of your sensitive tools and equipment can be powered safely, without the risk of damage. The consistent power output of our Platinum Portable Generators can allow contractors to extend the life of their tools on the job site up to twice as long, as compared to tools powered by a traditional Portable Generator. For maximum conductivity, the Platinum Portable Generators use 100% copper windings and welded magnetic plates to produce clean, dependable energy. These commercial grade generators are a perfect fit for the farm, contractors, emergencies, homeowners, job sites, or special events.

Features and Benefits:

  • Low THD (Total Harmonic Distortion) Generator Technology
  • “Clean Power” with Sine Wave Distortion of 5% or Less
  • 13MHP (Maximum Horsepower), 388cc 4-Stroke OHV Gasoline Engine
  • Surge 7250 Watt Output
  • Rated 6500 Watt Output
  • 2 – 120V 20amp AC GFCI Receptacles
  • 1 – 120V/240V 30amp AC Twist Lock Receptacle
  • 1 – 120V 8.3amp DC Receptacle
  • 1 – 30amp Male Twist Lock Plug Included
  • 12V Power Cord with Plug & Alligator Clips Included
  • Recoil Start & Electric Start
  • Mobility Kit – Never-Go-Flat Foam Filled Tires
  • 7.5 Gallon Fuel Tank
  • 12 Hour Run Time (@ 50% Load)
  • Low Oil Engine Shutdown Protection
  • Auto Idle Feature (Power On Demand)
  • Automatic Voltage Regulator to Protect Tools/Equipment from Damage
  • 75 Decibel Sound Rating at 23ft (7m)
  • Heavy Duty Roll Cage for Maximum Protection
  • EPA Approved


Product Specifications

    • BRANDLifan Power USA
    • MANUFACTURERS PART NUMBERLF7250iPL
    • SERIESPlatinum Series
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS6500
    • SURGE WATTS7250
    • RATED AMPS48
    • VOLTAGE120/240
    • OUTLETS8
    • OUTLET TYPE(2) 120V 20A Duplex, (1) 120V 30A TL, (1) 120/240V 30A TL, (1) 12V DC, (1) USB
    • FUEL TANK GALLONS7.5
    • FUEL GAUGEYes
    • RUN TIME HOURS12 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPELifan LF188F1-13111 OHV
    • ENGINE DISPLACEMENT (CC)389
    • CONSTRUCTIONSteel
    • WHEELS10" Never Go Flat
    • COLOR FINISHBlack
    • CERTIFICATIONS AND LISTINGSEPA
    • WARRANTY3 Year Consumer, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)75
    • LENGTH INCHES28.75
    • WIDTH INCHES22.33
    • HEIGHT INCHES23.33
    • WEIGHT LBS140
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!