Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifan Power USA LF8750iEPL-CA, 8000 Watts,Portable Generator,Gasoline,Electric/Recoil Start,120/240V

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Lifan Power USA LF8750iEPL-CA, 8000 Watts,Portable Generator,Gasoline,Electric/Recoil Start,120/240V

Item #: WBB2243137

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,099.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifan Power LF8750iEPL-CA, 8000 Watt, Platinum Series Generator, Gasoline, Electric/Recoil, CARB

LIFAN Power USA’s Commercial Grade LF8750iE-CA Generators are part of our Professional Portable Generator Series. The LF8750iE-CA has been field tested and proven durable and dependent. Our Universal Wheel Kit (LFWKT) can be used with the LF8750iE-CA as its mobility kit. These commercial grade generators are a perfect fit for the farm, contracting work, emergencies, homeowners, job sites, or special events.

Features and Benefits:

  • 15MHP (Maximum Horsepower), 420cc 4-Stroke OHV Gasoline Engine
  • Surge 8750 Watt AC Output
  • Rated 8000 Watt AC Output
  • 2 – 120V 20amp GFCI AC Receptacles
  • 1 – 120V/240V 30amp AC Twist Lock Receptacle
  • 2 – 12V 8.3 amp DC Receptacle
  • 1 – Male Twist Lock Plug Included
  • 12V DC Power Cord with Plug & Alligator Clips Included
  • 7.5 Gallon Fuel Tank
  • 12 Hour Run Time (@ 50% Load)
  • 75 Decibel Sound Rating at 23ft (7m)
  • Recoil & Electric Start
  • Low Oil Engine Shutdown Protection
  • Automatic Voltage Regulator to Protect Tools/Equipment from Damage
  • Engine/Generator isolation for Less Vibration
  • Heavy Duty Roll Cage for Maximum Protection
  • EPA Approved
  • CARB Certified


Product Specifications

    • BRANDLifan Power USA
    • MANUFACTURERS PART NUMBERLF8750iEPL-CA
    • SERIESPlatinum Series
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil
    • RATED WATTS8000
    • SURGE WATTS8750
    • RATED AMPS62
    • VOLTAGE120/240
    • OUTLETS8
    • OUTLET TYPE(2) 120V 20A GFCI Duplex,(1) 120V 30A TL,(1) 120/240V 30A TL,(1) 12V DC,(1) USB
    • FUEL TANK GALLONS7.5
    • FUEL GAUGEYes
    • RUN TIME HOURS12 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDNo
    • ENGINE TYPELifan LF190FD-1311 OHV
    • ENGINE DISPLACEMENT (CC)420
    • CONSTRUCTIONSteel
    • WHEELS10" Never Go Flat
    • COLOR FINISHBlack, Gray
    • CERTIFICATIONS AND LISTINGSEPA, CARB
    • WARRANTY3 Year Consumer, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)75
    • LENGTH INCHES28.75
    • WIDTH INCHES22.33
    • HEIGHT INCHES23.33
    • WEIGHT LBS185
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!