Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton®, 20kW Standby Generator, Dual 200 Amp Symphony II Switch, 40396

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Briggs & Stratton®, 20kW Standby Generator, Dual 200 Amp Symphony II Switch, 40396

Item #: WBB2303675

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,749.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Briggs & Stratton®, 20kW Standby Generator, Dual 200 Amp Symphony II Switch, 40396

Stop worrying about losing power in your home with 20 kW standby generator system. The 20 kW seamlessly provides backup power to your home within seconds of a power outage. Lights, TVs, washer and dryer, even two 5-ton AC units, are easily and automatically powered by a dependable commercial-grade Vanguard™ engine and new, patented Symphony® II Power Management technology. The 20 kW system also comes with a 5-year, labor, and travel limited warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBriggs & Stratton®
    • MANUFACTURERS PART NUMBER40396
    • FUEL TYPELiquid Propane/Natural Gas
    • RATED WATTS20kW
    • VOLTAGE120/240
    • ENGINE TYPEVanguard™
    • ENGINE DISPLACEMENT (CC)993
    • CONSTRUCTIONGalvanized Steel, Corrosion Resistant Paint
    • COLOR FINISHGray
    • CERTIFICATIONS AND LISTINGSCARB Compliant, cUL, UL, EPA Certified Fuel System
    • DESCRIPTION20kW Standby Generator w/Dual 200 Amp Symphony II Switch
    • LENGTH INCHES50.5
    • WIDTH INCHES32.9
    • HEIGHT INCHES31
    • WEIGHT LBS601
    • TYPEHorizontal Air-Cooled
    • INCLUDESDual 200 amp Whole House Automatic Transfer Switch
    • DIAGNOSTIC ALERTSYes
    • RECOMMENDED ATSIncluded
    • TRANSFER SWITCHDual 200 Amp
    • ALTERNATOR TYPEBrushed
    • WATTAGE20,000
    • FUEL CONSUMPTION (1/2 LOAD)187 ft/hr NG
    • RUNNING WATTS (NG)18,000
    • WEEKLY EXERCISERYes
    • RUNNING AMPS LP/NG83.3/75
    • OPERATIONFully Automatic
    • CYLINDERS2
    • RUNNING WATTS (LP)20,000
    • LIMITED WARRANTY YEARS5 Year
    • FUEL CONSUMPTION (FULL LOAD)260 ft/hr NG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!