Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Columbia MPS4-35ML-CW-EDU LED 4' Linear w/ Frosted Acrylic Lens, 40W, 4500 Lum, 35K, 0-10V Dim, DLC
See all 30 items in product family

Columbia MPS4-35ML-CW-EDU LED 4' Linear w/ Frosted Acrylic Lens, 40W, 4500 Lum, 35K, 0-10V Dim, DLC

Item #: WB535448

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $160.80 Save up to 28%
Price: $ 115.95
Product Information
Customer Review
Product Q&A
Accessories
Columbia MPS4-35ML-CW-EDU LED 4' Linear w/ Frosted Acrylic Lens, 40W, 4500 Lum, 35K, 0-10V Dim, DLC

MultiPurpose Linear is a versatile linear solution that will fit seamlessly into countless applications. With continuous illumination and single or row mounting, MultiPurpose Linear is adaptable to your environment. It utilizes long life 60,000 hour LEDs at L80 for reduced maintenance and is perfect for commercial indoor, retail, general office, industrial, and warehouse applications.
Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS60000
    • BRANDColumbia
    • CRI80
    • LUMENS4500
    • MANUFACTURER PART NUMBER93098758
    • PACKAGE QUANTITY1
    • TYPELED Striplight
    • VOLTAGE120-277
    • WATTAGE40
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES2.44
    • DIMMABLEYes
    • COLOR TEMPERATURE3500
    • COLOR FINISHWhite
    • LENGTH INCHES48
    • DESCRIPTION"LED 4' Multipurpose Linear w/ Frosted Acrylic Lens, 40W, 4500 Lumens, 35K, 0-10
    • WEIGHT LBS8
    • WARRANTY5 years
    • WIDTH INCHES3
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed