Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4' LED Shop Light, 40W, 5000K, 4000 Lumens, 5' Cord, Frosted PC Lens, Hanging Hardware Included

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

4' LED Shop Light, 40W, 5000K, 4000 Lumens, 5' Cord, Frosted PC Lens, Hanging Hardware Included

Item #: WB501635

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
4' LED Shop Light, 40W, 5000K, 4000 Lumens, 5' Cord, Frosted Lens, Hanging Hardware Included
Provides general illumination in residential and light commercial applications. Ideal for use in workshops, above workbenches, utility rooms, and garages.

Features:
Constructed of a white paint on steel reflector. Includes 2- T8 LED tubes with a pull chain for on/off operation. Provides even illumination on surfaces where tasks are performed. 4 "S" hooks with 2 pieces of chain allow for easy mounting.

Listings:
UL & cUL Listed.

Electrical:
LEDs have a >35,000 hour rated life. Provides a cool color temperature of 5000K with a CRI of 80. 4,000 Lumens. Comes standard at 120 volt with power cord.

Product Specifications

    • BRANDJames Industry
    • CRI80
    • LIGHT COLOR5000
    • LUMENS4000
    • MANUFACTURER PART NUMBERZY EV-003MFL-40-5000K
    • PACKAGE QUANTITY1
    • VOLTS120
    • LENS MATERIALFrosted Polycarbonate
    • GIFT ITEMYES
    • HEIGHT INCHES2
    • FIXTURE WATTS40
    • COLOR FINISHWhite
    • LENGTH INCHES49.5
    • WEIGHT LBS3.5
    • WIDTH INCHES5.75
    • CONSTRUCTIONPainted Stainless Steel (reflector)
    • MOUNTING TYPEMounting Chains w/S-hooks (included)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

9 Results

Shop Light Review

Your review: Good Value, easy installation, would recommend this product.

Is this review helpful?

Nice Shop Light

Your review: Very good price for the specs on this LED light

Pros: Price, Quality

Cons: None

Is this review helpful?

Very Functional

Your review: Very bright light, stays cool with little heat.

Pros: Can be daisy chained for up to 3 fixtures.

Cons: Wish there were holes between the tubes for direct ceiling mount.

Is this review helpful?

Great shop lighting

Your review: I have tried many types of lighting fixtures for my workshop over the years; these are the best by far. The amount and quality of light provided is by dramatically better than anything else I have tried.

Pros: Quality and amount of light for a great price

Cons: none

Is this review helpful?

led light

Your review: liked well enough I got 8 more.

Pros: Good price better than floresent

Cons: none yet

Is this review helpful?

ideal lighting

Your review: great for what we wanted

Pros: bright

Is this review helpful?

great lights

Your review: bought one to try and ended up ordering 3 more. Really lights up my garage

Pros: very light weight

Cons: kind of short electrical cord

Is this review helpful?

Nice product

Your review: all questions answered quickly / fast delivery

Pros: good product

Cons: none

Is this review helpful?

owner

Your review: nice simple light. very bright.

Pros: easy to use. LED is bight and quick on. nice cord and switch.

Cons: no cons

Is this review helpful?

Sort by: 

9 Results

There are 9 questions and 1 answers for this product.

Sort by: 

9 Results

I am looking at possibly ordering 36 of these lights for our Salon. I need the light to be cool blue and they will hang from ceiling beams. I need to know #1. Can they be mounted to the beams, #2. Can the pull chain be removed to control the on/off by a fuse switch, and #3 Do they come with a cover to the bulbs (a cover is not pictured in the photo provided).

Question Asked By: Victoria , Erie, PA , May 03, 2018

+ View 1 Answer

Answer This Question

Sort by: 

9 Results

Customers Who Viewed This Also Viewed