Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia 6HF 2/18DTT MVOLT 6" CF Downlight Horizontal Frame In 18w 2 Light
See all 31 items in product family

Lithonia 6HF 2/18DTT MVOLT 6" CF Downlight Horizontal Frame In 18w 2 Light

Item #: WBB442317

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Intended Use:
Fixtures are UL Listed for through-branch wiring, NON-IC recessed mounting and damp location. Approved for new construction and remodel applications.

>Listings:
UL.

Construction:
Galvanized steel mounting frame-in with mechanical trim retention (yoke) ensures secure and flush reflector mounting to ceiling. Mounting frame has cutout section for remodel applications when installation from below is necessary. Factory-installed captive bar hangers that span 24 and feature built-in nailers and T-bar clips. Maximum ceiling thickness of 1-1/2.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBER6HF 2/18DTT MVOLT
    • PACKAGE QUANTITY1
    • STYLE6"
    • TYPEHorizontal
    • VOLTS120-277
    • WATTS18
    • HEIGHT INCHES6-3/8
    • LAMP TYPECompact Fluorescent
    • LENGTH INCHES13-1/2
    • DESCRIPTION6" CF Downlight Horizontal Frame In 18w 2 Light
    • WIDTH INCHES12-7/8
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!