Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia 6VF 13DTT/TRT MVOLT 6" CF Downlight Verticle Frame In 18w 1 Light
See all 31 items in product family

Lithonia 6VF 13DTT/TRT MVOLT 6" CF Downlight Verticle Frame In 18w 1 Light

Item #: WBB442263

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Intended Use:
Fixtures are UL Listed for through-branch wiring, NON-IC recessed mounting and damp location. Approved for new construction and remodel applications.

Listings:
UL.

Construction:
Galvanized steel mounting frame-in with high friction retention clips secure optical system. Utilizes an extruded socket housing that attaches to the reflector via key hole mount, which provides superior heat dissipation and extended lamp life. Factory-installed captive bar hangers that span 24 and feature built-in nailers and T-bar clips. Maximum ceiling thickness of 1-1/2.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER1
    • MANUFACTURER PART NUMBER6VF 13DTT/TRT MVOLT
    • PACKAGE QUANTITY1
    • STYLE6"
    • TYPEVertical
    • VOLTS120-277
    • WATTS13
    • HEIGHT INCHES10-3/4
    • LAMP TYPECompact Fluorescent
    • LENGTH INCHES13
    • DESCRIPTION6" CF Downlight Verticle Frame In 18w 1 Light
    • WIDTH INCHES12-1/4
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!