discount codeFree shipping over 300

Applied at checkout

Amax Lighting LED-SLR12BZ LED Security Light Globe, 12W, 4000 CCT, 1000 Lumens, 82 CRI, Bronze

Amax Lighting LED-SLR12BZ LED Security Light Globe, 12W, 4000 CCT, 1000 Lumens, 82 CRI, Bronze

Item #: WBB1646511

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.00 up to 19% OFF

Price: $34.95

Quantity

Popular item in this category

Customers Also Viewed

Amax Lighting LED-SLR12BZ LED Security Light Globe, 12W, 4000 CCT, 1000 Lumens, 82 CRI, Bronze

LED outdoor security light globe with photocell sensor provides safety and security in many commercial and residential applications.

Product Specifications

  • AVG. LIFE HOURS50000
  • BASE TYPECOB
  • BRANDAmax Lighting
  • CRI82
  • PACKAGE QUANTITY1
  • COLOR TEMPERATURE4000
  • COLOR FINISHBronze
  • HEIGHT INCHES7
  • WIDTH INCHES5.9
  • MOUNTING TYPESurface Mount
  • LUMENS1000
  • MANUFACTURERS PART NUMBERLED-SLR12BZ
  • LAMP INCLUDEDY
  • TYPELED Fixture
  • VOLTAGE120
  • WATTAGE12
  • SHAPECOB
  • LENGTH INCHES7.3
  • NUMBER OF LED BULBS24 LED Chips On Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Amax Lighting LED-SLR12BZ LED Security Light Globe, 12W, 4000 CCT, 1000 Lumens, 82 CRI, Bronze

Amax Lighting LED-SLR12BZ LED Security Light Globe, 12W, 4000 CCT, 1000 Lumens, 82 CRI, Bronze

Item #: WBB1646511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top