discount codeFree shipping over 300

Applied at checkout

Luminance LED Wall Lantern F9937-31, 9 Watt, 700 Lumens, CRI 80, Black Frame

Luminance LED Wall Lantern F9937-31, 9 Watt, 700 Lumens, CRI 80, Black Frame

Item #: WBB2187049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Popular item in this category

Customers Also Viewed

Luminance LED Wall Lantern F9937-31, 9 Watt, 700 Lumens, CRI 80, Black Frame

Features:

  • Color temp - 4000k
  • 9 Watt
  • 120v
  • Lumens 700
  • CRI 80
  • Lamp Life 35,000Hrs
  • Wet Location
  • Beam 180
  • Warrany 5 Years
  • Driver On Board Technology


Product Specifications

  • AVG. LIFE HOURS35000
  • BRANDLuminance
  • CRI700
  • MANUFACTURER PART NUMBERF9937-31
  • PACKAGE QUANTITY1
  • COLOR TEMPERATURE4000
  • DESCRIPTIONLED Wall Lantern With Photocell
  • WIDTH INCHES11.75
  • HEIGHT INCHES3
  • INCANDESCENT EQUIVALENT (WATTS)75
  • WEIGHT LBS5
  • WARRANTY5 Years
  • LUMENS180
  • VOLTAGE120-277
  • WATTAGE9
  • LENGTH INCHES11.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luminance LED Wall Lantern F9937-31, 9 Watt, 700 Lumens, CRI 80, Black Frame

Luminance LED Wall Lantern F9937-31, 9 Watt, 700 Lumens, CRI 80, Black Frame

Item #: WBB2187049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top